Telescopic Bypass Loppers

Order Code: ZT4951094S

£39.99 Inc VAT (20%)
£43.999% off


Description

Wilkinson Sword Telescopic Bypass Loppers Make cutting easier with power transfer to enhance the cutting process for a smooth and precise cut The telescopic handles extend with ease to provide greater reach when needed and combined with the lever action take the effort out of cutting difficult to reach branches The precision ground non-stick blade is made from high carbon steel and provides a 40mm cutting capacity The telescopic handles extend from 65cm up to 99cm through 5 lockable positions, enabling extended reach when needed Lightweight aluminium handles have comfortable soft grips for added comfort

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Telescopic Bypass Loppers
  • Cutting Capacity
    40mm
  • Handle Material
    Aluminium
  • Blade Material
    High Carbon Steel
  • Product Type
    Telescopic Bypass Loppers

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome