Calypso Operator Chair with Adjustable Arms 640X640X990-1160mm Lumbar Polyurethane - KF822929

Order Code: ZT1547074S

£209.99 Inc VAT (20%)


Description

ThisFirst Calypso 2 Lever Chair with Lumbar Pump and Adjustable Arms sturdy posture chair provides comfort without the hefty price tag. The best in ergonomic chairs, it is physio-approved and offers the benefits of a Permanent Contact Back (PCB) mechanism with an inflatable lumbar support and adjustable arms. The tough wearing leather look curved foam back offers full contact and comfort for up to 8 hours for users up to 115 kg.
Ergonomic chair with adjustable arms
Inflatable lumbar pump to support the lower back
PCB mechanism provides support whichever way the user moves
Curved foam back provides up to 8 hours of comfort
Classic style 5-star base with castors as standard
5-year guarantee
Colour: Black leather-look
Seat Dimensions (WxD): 470x450mm
Back Dimensions (WxD): 450x500mm

See full description
Specifications for Calypso Operator Chair with Adjustable Arms 640X640X990-1160mm Lumbar Polyurethane - KF822929
  • Weight
    12.1kg
  • MFR Part No.
    KF822929

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome