Exterior Plywood 2440mm x 1220mm x 18mm

Order Code: ZT4964208S

£72.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£72.990%
5 +£70.074%


Description

No Brand Exterior Plywood 2440mm x 1220mm x 18mm 374378

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Exterior Plywood 2440mm x 1220mm x 18mm
  • Material
    Plywood
  • Width
    1220mm
  • Product Type
    Exterior Plywood
  • Length
    2440mm
  • Thickness
    18mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome