Inc VAT (20%)
Sofia
Ergonomic high back chair with pneumatic lumbar support and padded adjustable arm supports. Two lever mechanism, gas height adjustment, weight tension control and back rake tilt adjustment to ensure correct support at all times. Black, nylon 5* base. 2 Year warranty.
Colours: blue and charcoal finishes.
Dimensions: D720 x W645mm.
Seat height: 560mm.
Seat Depth:
720 mm
Frame Material:
Nylon
Seat Width:
645 mm
Material:
Fabric
Additional Features:
Back Tilt,Height Adjustment
Overall Height:
1095 mm