MDF Panel 1830 x 610 x 6mm

Order Code: ZT4960666S

£22.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£22.990%
5 - 9£22.074%
10 - 19£21.158%
20 +£20.2312%


Description

Cheshire Mouldings MDF Panel 1830 x 610 x 6mm MDF is generally stronger than plywood and can also be used in a vast array of situations as plywood. Features Uses include joinery, cabinet making, wardrobes, panelling, boxing in, furniture, shelving/bookcases, modelling, dolls' houses, castles, jigsaws, shop fittings, internal joinery and architectural mouldings Free of natural defects Provides a smooth sanded surface for a precision finish Design provides superior holding for screws and fasteners Can be finished with a varnish, oil or water-based paint (see manufacturers recommendations before applying Dry process production with fibres treated with resins and wax emulsion, then pressed, cut and cured to form the finished board

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for MDF Panel 1830 x 610 x 6mm
  • Thickness
    6mm
  • Material
    MDF
  • Product Type
    Panel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome