0
1
2
3
4

Modern Velvet Tufted Armchair Metallic Legs with Lumbar Cushion

Order Code: ZT2117926S

£219.99 Inc VAT (20%)


Description



Our elegant armchair won’t let you down with its exquisite waterfall lines on the back, the gold-plated metallic legs, as well as the arc back. It is full of classic vibes and with a sprinkling of European style. Upholstered in fine velvet, the chair is of high comfort, so just sit back and sink in.

Features:

High-resilience foam filling
Comes with an extra lumbar cushion
Black and gold metallic legs add vintage flair
Specifications

Dimensions: 82cm W x 77cm D x 96cm H

Upholstery Material: Velvet

Leg Material: Metal

Upholstery Colour: Yellow

Leg Material: Black and Gold

See full description
Specifications for Modern Velvet Tufted Armchair Metallic Legs with Lumbar Cushion
  • Material
    Metal
  • Product Type
    Armchair

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome