PEFC Clear Pine 2.4m 12 x 12

Order Code: ZT4949202S

£5.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.990%
5 - 9£5.754%
10 - 19£5.518%
20 - 49£5.2712%
50 +£5.0316%


Description

Cheshire Mouldings Pefc Clear Pine 2.4m 12 x 12 104953

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for PEFC Clear Pine 2.4m 12 x 12
  • Thickness
    12
  • Width
    12cm
  • Product Type
    Mouldings
  • Length
    2.4m
  • Material
    Pine

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome