PEFC Knotty Pse Timber 2.4m x 145 x 20

Order Code: ZT4966087S

£29.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£29.990%
5 - 9£28.794%
10 +£27.598%


Description

Cheshire Mouldings PEFC Knotty PSE Timber 2.4m x 145 x 20 The Pine Stripwood are highly practical and versatile planed timber boards. Smooth and square-edged for a professional finish, ideal for boxing in and use as support battens. Perfect for those simple DIY jobs.

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for PEFC Knotty Pse Timber 2.4m x 145 x 20
  • Product Type
    Knotty PSE Timber
  • Thickness
    20mm
  • Material
    Pine
  • Length
    2.4m
  • Width
    145mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome