PEFC Knotty Pse Timber 2.4m x 69 x 44

Order Code: ZT4966004S

£27.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£27.990%
5 - 9£26.874%
10 +£25.758%


Description

Cheshire Mouldings PEFC Knotty PSE Timber 2.4m x 69 x 44 The Pine Stripwood are highly practical and versatile planed timber boards. Smooth and square-edged for a professional finish, ideal for boxing in and use as support battens. Perfect for those simple DIY jobs.

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for PEFC Knotty Pse Timber 2.4m x 69 x 44
  • Type
    Knotty PSE Timber
  • Material
    Pine
  • Width
    69mm
  • Thickness
    44mm
  • Length
    2.4m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome