Redwood Pine Cladding Boards 8.5mm x 95mm x 2.4m

Order Code: ZT4963846S

£43.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£43.990%
5 - 9£41.795%
10 +£39.5910%


Description

Cheshire Mouldings Redwood Pine Cladding Boards 8.5mm x 95mm x 2.4m Pack 10 Smooth surface Easily installed using adhesive, screws or pins depending on size Lightweight, straight grained softwood which is easy to work with. To finish off pine, lightly sand before applying wood stain, varnish or a lacquer

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Redwood Pine Cladding Boards 8.5mm x 95mm x 2.4m
  • Product Type
    Cladding Boards
  • Length
    2.4m
  • Width
    95mm
  • Thickness
    8.5mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome