Sawn Treated Timber 2.4m x 25 x 50

Order Code: ZT4966115S

£8.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.990%
5 - 9£8.634%
10 - 19£8.278%
20 - 49£7.9112%
50 +£7.5516%


Description

Cheshire Mouldings Sawn Treated Timber 2.4m x 25 x 50 367314

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Sawn Treated Timber 2.4m x 25 x 50
  • Thickness
    50mm
  • Width
    25mm
  • Length
    2.4m
  • Product Type
    Sawn Treated Timber
  • Material
    Timber

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome