Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Storage Hooks
Magnetic Hooks
E1080/B Double Hook Ferrite Magnet 58.0mm Pull Force 11kg Blue
By Eclipse Magnetics
Order Code:
ZT1172288P
£17.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£17.99
0%
5 +
£16.55
8%
1
Add to basket
Get it in
11-16
working days
Available
GBP
17.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/magnetic-hooks/e1080-b-double-hook-ferrite-magnet-58-0mm-pull-force-11kg-blue/p/ZT1172288P
Add to quotation
View all Magnetic Hooks
Description
Blue Double Hook Ferrite Magnet
Diameter 58.0mm
Height (incl Hook) 26.5mm
Pull Force 30KG
Tags:
#BulkDiscount
Specifications
Specifications for E1080/B Double Hook Ferrite Magnet 58.0mm Pull Force 11kg Blue
Type
Pot Magnet
Diameter
58mm
Material
Ferrite
Pull Force
11kg
Overall Length
53/83mm
MFR Part No.
E1080/B
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome