Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Storage Hooks
Magnetic Hooks
M19863XR 32 x 7mm Neodymium Hook Magnet
By Eclipse Magnetics
Order Code:
ZT1106834P
Qty of 20 for
£119.80
Inc VAT (20%)
£5.99 each
Quantity
Price
Discount
1 - 99
£5.99
0%
100 - 199
£5.75
4%
200 - 399
£5.51
8%
400 - 999
£5.27
12%
1000 +
£5.03
16%
20
Add to basket
This product must be ordered in multiples of 20
Get it in
13-15
working days
Available
GBP
119.80
https://www.zoro.co.uk/shop/maintenance-and-outdoor/magnetic-hooks/m19863xr-32-x-7mm-neodymium-hook-magnet/p/ZT1106834P
Add to quotation
View all Magnetic Hooks
Description
Description unavailable
Tags:
#BulkDiscount
Specifications
Specifications for M19863XR 32 x 7mm Neodymium Hook Magnet
Material
Neodymium
Product Type
Hook Magnet
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome