Neodymium Shallow Pots With Hook


Select
Select
£4.99 Inc VAT (20%)
Up to 9% off


See all variants from £4.99

Description

• Zinc plated body
• With threaded stem
• Maximum operating temperature of 80°c
• Used in point of sale

Feature Attributes

Magnet Shape:
Circle
Maximum Operating Temperature:
80 °C
Finish/Coating:
Zinc-plated
Special Features:
Corrosion resistance
Material:
Neodymium
Type:
Hook Magnet
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome