Storage Hook, 5 Pcs. Per Pack, Depth 100mm

Order Code: ZT2727025S

£199.99 Inc VAT (20%)


Description

Storage hook, 5 pcs. per pack, depth 100 mm. Supplied = assembled. Depth = 100 mm. Diameter = 6 mm. Height = 50 mm. Material = steel, zinc plated. Product type = tool holders for perforated panels. Storage hooks With wide base plate. Vertical, closed, high hook end (50 mm) Pack of 5.

Specifications for Storage Hook, 5 Pcs. Per Pack, Depth 100mm
  • Pack Quantity
    5
  • Material
    Steel, Zinc Plated
  • Product Type
    Tool Holders for Perforated Panels
  • Diameter
    6mm
  • Supplied
    Assembled
  • Height
    50mm
  • Depth
    100mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome