2242 2 Lever Mortice Rebated Sashlock Electro Brass 65.5mm 2.5in Visi

Order Code: ZT1295658P

£46.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

Forend Finish: Brass (Striking Plate Security box type, finished to match forend)Case Size: 65.5mm x 102mm (2.5in)Backset: 44.5mm This is the measurement from the edge of the door to the centre of the keyhole.Centre: 57mm This is the measurement from the centre of the follower, which operates the handles, to the centre of the keyhole. In the UK this is commonly 57mm.Pack: Visi Pack
Note: Image is for illustrative purposes only and may differ from the actual product

See full description
Specifications for 2242 2 Lever Mortice Rebated Sashlock Electro Brass 65.5mm 2.5in Visi
  • MFR Part No.
    Y2242-EB-2.50
  • Finish
    Electro Brass
  • Security Rating
    Standard
  • Door Edge to Center Distance
    44.5mm
  • Case Depth
    102mm
  • Backset
    44.5mm
  • Case Height
    65.5mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome