3G110 C Series 5 Detainer Deadlock 73mm Satin Chrome UNNB3G110C73

Order Code: ZT1295523P

£159.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

3G-110 C-Series 5 detainer deadlocks are for use in high security applications for timber doors hinged on the left or the right up to 50mm thick. The detainer style lock provides a higher number of key combinations than lever locks. The deadbolt operation can be operated from either side and is protected with hardened steel rollers. Resistant to force, drill, pick and saw attacks and the thick striking box is painted to match the forend. Case size & ndash 73mm, Backset - 44mm, Bolt throw - 14mm. Finish Chrome

See full description
Specifications for 3G110 C Series 5 Detainer Deadlock 73mm Satin Chrome UNNB3G110C73
  • MFR Part No.
    B-3G110-SC-73
  • Finish
    Satin Chrome
  • Door Edge to Center Distance
    44mm
  • Case Height
    73mm
  • Backset
    44mm
  • Security Rating
    High Security
  • Case Depth
    73mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome