Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Door Hardware & Components
Door Exit Devices
Mortice Locks & Security Bolts
450mm Monkey Tail Bolt Galvanised
By Matlock
Order Code:
ZT1059131X
£9.99
Inc VAT (20%)
£10.39
3.5% off
1
Add to basket
Get it by
Tue, 26th Nov
In Stock
GBP
9.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/mortice-locks-and-security-bolts/450mm-monkey-tail-bolt-galvanised/p/ZT1059131X
Add to quotation
Schedule an order and save 5%
View all Mortice Locks & Security Bolts
Description
General Duty
Specifications
Technical Information
Specifications for 450mm Monkey Tail Bolt Galvanised
Product Type
Tail Bolts
Length
450mm
Finish
Bright Zinc Plated
MFR Part No.
60MTPP0450GV
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome