450mm Monkey Tail Bolt Galvanised

Order Code: ZT3110051S

£13.99 Inc VAT (20%)


Description

Monkey tail bolts are durable bolts, ideal for use on large doors such as garage doors, garden shed doors or animal stables. The galvanised product helps to protect the bolt from rust and corrosion.

Features and Benefits
• Easy-to-use functionality
• Perfect for tall and large doors
• Galvanised product offers extra protection from rust and corrosion

Typical Applications
• Used to secure tall gates and doors

See full description
Specifications for 450mm Monkey Tail Bolt Galvanised
  • Length
    450mm
  • Body Material
    Polished Brass
  • Width
    51mm
  • MFR Part No.
    60MTPP0450GV
  • Product Type
    Tail Bolts

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome