5 Lever Viscount Mortice Deadlock 76mm Finish Brass Effect

Order Code: ZT4953123S

£12.99 Inc VAT (20%)
£14.9913% off


Description

Era 5 Lever Viscount Mortice Deadlock 76mm Finish: Brass Effect The 5 Lever Viscount range are suitable replacements for existing 2/3 lever door locks 1000 key variations No handles required False notching in levers resist lock picking Hardened steel rollers in bolt Interior & Exterior Material: Steel & Zinc Alloy Fixings included 10 year guarantee and warranty

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for 5 Lever Viscount Mortice Deadlock 76mm Finish Brass Effect
  • Size
    76mm
  • Product Type
    Mortice Deadlock

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome