706 Traditional Nightlatch 40mm Backset ENB Finish Box YAL706PB

Order Code: ZT1464185S

£29.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The Yale 706 Nightlatch is a traditional style nightlatch with classic styling. The deadlocking snib function enables the latch to be held back or deadlocked internally. The nightlatch is key operated from the outside and has a knob handle for operation from inside. The 706 nightlatch has a 40mm backset, this is the measurement from the edge of the door to the centre of the keyhole. Locks with a 40mm backset are normally used where there is restricted space, such as on a narrow glass panelled door. Finishes Case Finish Electro Nickle Brass. Cylinder Finish Polished Brass. Supplied with 1109 external cylinder.

See full description
Specifications for 706 Traditional Nightlatch 40mm Backset ENB Finish Box YAL706PB
  • Finish
    Electro Nickle Brass
  • Security Rating
    Standard
  • Pack Type
    Boxed
  • Case Finish
    Electro Nickle Brass
  • Cylinder Finish
    Polished Brass
  • Backset
    40mm
  • Locking Type
    Deadlocking Latch

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome