81 Rollerbolt Nightlatch 60mm Backset DMG Finish Box YAL81DMGPB

Order Code: ZT1464300S

£69.99 Inc VAT (20%)


Description

The Yale 81 rollerbolt nightlatch front door lock has a rollerbolt for push/pull action making it ideal to prevent accidental lock out. Ideal for communal or flat entrance doors. It is opened by a key from the outside and a turn handle operation from inside. The 81 rollerbolt nightlatch has a 60mm backset, this is the measurement from the edge of the door to the centre of the keyhole. Locks with a 40mm backset are normally used where there is restricted space, such as on a narrow glass panelled door. 10 Year Guarantee. Case Finish Dark Metallic Grey. Cylinder Finish Polished Brass. Backset 60mm Supplied with 2 x keys Security Rating Standard.

See full description
Specifications for 81 Rollerbolt Nightlatch 60mm Backset DMG Finish Box YAL81DMGPB
  • Finish
    Dark Metalic Grey
  • Security Rating
    Standard
  • Locking Type
    Rollerbolt
  • Backset
    60mm
  • Case Finish
    Dark Metalic Grey
  • Cylinder Finish
    Polished Brass
  • Pack Type
    Boxed

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome