91 Basic Nightlatch 60mm Backset DMG Finish Box YAL91DMGPB

Order Code: ZT1464295S

£49.99 Inc VAT (20%)


Description

The Yale 91 basic nightlatch security lock is key operated from the outside and lever handle operated from the inside. On closing the door the snib function (bolt hold back button) enables the latch to be held back. This lock is non deadlocking and is ideal for use in hotels. Supplied with 1109 Cylinder. The 91 basic nightlatch has a 60mm backset, this is the measurement from the edge of the door to the centre of the keyhole. Locks with a 40mm backset are normally used where there is restricted space, such as on a narrow glass panelled door. This Yale 91DMGPB has a hardened Case Finish in Dark Metallic Grey and the Cylinder is Finished in Polish Brass. The lock is covered by a 2 Year Guarantee and has a Standard Security Rating. Pack Boxed.

See full description
Specifications for 91 Basic Nightlatch 60mm Backset DMG Finish Box YAL91DMGPB
  • Finish
    Dark Metalic Grey
  • Security Rating
    Standard
  • Backset
    60mm
  • Case Finish
    Dark Metalic Grey
  • Locking Type
    Non-Deadlocking
  • Cylinder Finish
    Polished Brass
  • Pack Type
    Boxed

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome