British Standard 1* Euro Cylinder Satin Nickel 35 x 35mm

Order Code: ZT4962635S

£16.99 Inc VAT (20%)


Description

Sterling British Standard 1* Euro Cylinder Satin Nickel 35 x 35mm 35 x 35mm (70mm) , Double, TS007 : 1 Star Internal x external- 35mm x 35mm Solid brass body & plug Snap-safe sheer line Anti-drill hardened pins Anti-bump mechanism Anti-pick mushroom pins 48, 000 key differs 30�offset cam

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for British Standard 1* Euro Cylinder Satin Nickel 35 x 35mm
  • Overall Length
    70mm
  • Material
    Brass
  • Product Type
    Euro Cylinder
  • Finish
    Satin Nickel
  • Body Material
    Solid Brass