British Standard 1* Euro Cylinder Satin Nickel 35 x 45mm

Order Code: ZT4962608S

£15.39 Inc VAT (20%)


Description

Sterling British Standard 1* Euro Cylinder Satin Nickel 35 x 45mm 35 x 45mm (80mm) , Double, TS007 : 1 Star Internal x external- 35mm x 45mm Solid brass body & plug Snap-safe shear line Anti-drill hardened pins Anti-bump mechanism Anti-pick mushroom pins 48, 000 key differs 30� offset cam

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for British Standard 1* Euro Cylinder Satin Nickel 35 x 45mm
  • Width
    45mm
  • Finish
    Satin Nickel
  • Body Material
    Solid Brass
  • Size
    35 x 45mm
  • Product Type
    Euro Cylinder
  • Length
    35mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome