Sterling British Standard 1* Euro Cylinder Satin Nickel Thumbturn 40 x 50mm 40 x 50mm (90mm) , Thumbturn, TS007 : 1 Star Internal x external- 40mm x 50mm Solid brass body & plug Snap-safe sheer line Anti-drill hardened pins Anti-bump mechanism Anti-pick mushroom pins 48, 000 key differs 30�offset cam
Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.