0
1
2

Combi 4 Die Cast Recodeable Lock Bolt

Order Code: ZT1059124X

£16.39 Inc VAT (20%)


Description

Combi2
Offers an impressive 10,000 code options with a high pick resistance. Cast alloy with a powder coat finish and brass combination wheels and locking bolt. Lockable in the open and closed positions. Supplied with anti-tamper security screws. Easy to install in a flush or recess position.

Specifications for Combi 4 Die Cast Recodeable Lock Bolt
  • Product Type
    Combination Bolt
  • MFR Part No.
    COMBI4
  • Length
    120mm
  • Finish
    Brass
    Zinc Plated
  • Body Material
    Die Cast
  • Bolt Material
    Steel
  • Series
    Combi-Bolt4™
  • No. of Wheels
    4
  • Depth
    40mm
  • No. of Combinations
    10,000
  • Width
    50mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome