CU214930C Cylinder Deadlock Case Only

Order Code: ZT1185406X

£12.99 Inc VAT (20%)


Description

2149
Polished brass finish.
Size: 3".

Specifications for CU214930C Cylinder Deadlock Case Only
  • Finish
    Polished Brass Finish
  • MFR Part No.
    CU214930C
  • Product Type
    Euro Profile Mortice Deadlock Case
  • Size
    3in