Double Euro Cylinder Brass 35 x 40

Order Code: ZT4963152S

£10.49 Inc VAT (20%)
£10.994.5% off


Description

Sterling Double Euro Cylinder Brass 35 x 40 35 x 40mm (75mm) , Double, Polished Brass Internal x external- 35mm x 40mm An affordable and dependable cylinder for the commercial and consumer markets Solid brass body & plug 5 pin tumbler locking mechanism Anti-pick mushroom pins 12, 000 key differs 30� offset cam Standard section keyway

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Double Euro Cylinder Brass 35 x 40
  • Finish
    Polished
  • Length
    75mm
  • Material
    Brass
  • Product Type
    Double Euro Cylinder

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome