Europrofile Cylinder Brass Visipacked 35 x 35

Order Code: ZT4967570S

£12.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£12.490%
5 +£11.875%


Description

Sterling Europrofile Cylinder Brass Visipacked 35 x 35 35 x 35mm (70mm) , Double, Polished Brass Internal x external- 35mm x 35mm An affordable and dependable cylinder for the commercial and consumer markets Solid brass body & plug 5 pin tumbler locking mechanism Anti-pick mushroom pins 12, 000 key differs 30� offset cam Standard section keyway

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Europrofile Cylinder Brass Visipacked 35 x 35
  • Size
    35mm x 35mm
  • Material
    Brass
  • Length
    70mm
  • Product Type
    Europrofile Cylinder
  • Finish
    Polished Brass

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome