Europrofile Cylinder Brass Visipacked 35 x 45

Order Code: ZT4967663S

£10.99 Inc VAT (20%)


Description

Sterling Europrofile Cylinder Brass Visipacked 35 x 45 35 x 45mm (80mm) , Double, Polished Brass Internal x external- 35mm x 45mm An affordable and dependable cylinder for the commercial and consumer markets Solid brass body & plug 5 pin tumbler locking mechanism Anti-pick mushroom pins 12, 000 key differs 30� offset cam Standard section keyway

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Europrofile Cylinder Brass Visipacked 35 x 45
  • Finish
    Polished Brass
  • Product Type
    Europrofile Cylinder
  • Body Material
    Solid Brass
  • Size
    35mm x 45mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome