Europrofile Cylinder Brass Visipacked 40 x 45

Order Code: ZT4967988S

£13.99 Inc VAT (20%)


Description

Sterling Europrofile Cylinder Brass Visipacked 40 x 45 40 x 45mm (85mm) , Double, Polished Brass Internal x external- 40mm x 45mm An affordable and dependable cylinder for the commercial and consumer markets Solid brass body & plug 5 pin tumbler locking mechanism Anti-pick mushroom pins 12, 000 key differs 30� offset cam Standard section keyway

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Europrofile Cylinder Brass Visipacked 40 x 45
  • Product Type
    Europrofile Cylinder
  • Material
    Brass
  • Finish
    Polished Brass