Europrofile Cylinder Brass Visipacked 40 x 50

Order Code: ZT4967919S

£11.99 Inc VAT (20%)


Description

Sterling Europrofile Cylinder Brass Visipacked 40 x 50 40 x 50mm (90mm) , Double, Polished Brass Internal x external- 40mm x 50mm An affordable and dependable cylinder for the commercial and consumer markets Solid brass body & plug 5 pin tumbler locking mechanism Anti-pick mushroom pins 12, 000 key differs 30� offset cam Standard section keyway

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Europrofile Cylinder Brass Visipacked 40 x 50
  • Product Type
    Europrofile Cylinder
  • Material
    Brass
  • Finish
    Polished Brass

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome