Europrofile Cylinder Brass Visipacked 40 x 55

Order Code: ZT4969050S

£12.99 Inc VAT (20%)


Description

Sterling Europrofile Cylinder Brass Visipacked 40 x 55 40 x 55mm (95mm) , Double, Polished Brass Internal x external- 40mm x 55mm An affordable and dependable cylinder for the commercial and consumer markets Solid brass body & plug 5 pin tumbler locking mechanism Anti-pick mushroom pins 12, 000 key differs 30� offset cam Standard section keyway

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Europrofile Cylinder Brass Visipacked 40 x 55
  • Finish
    Polished Brass
  • Material
    Brass
  • Product Type
    Europrofile Cylinder
  • Size
    40 x 55mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome