Europrofile Cylinder Brass Visipacked 40 x 60

Order Code: ZT4967957S

£15.99 Inc VAT (20%)


Description

Sterling Europrofile Cylinder Brass Visipacked 40 x 60 40 x 60mm (100mm) , Double, Polished Brass Internal x external- 40mm x 60mm An affordable and dependable cylinder for the commercial and consumer markets Solid brass body & plug 5 pin tumbler locking mechanism Anti-pick mushroom pins 12, 000 key differs 30� offset cam Standard section keyway

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Europrofile Cylinder Brass Visipacked 40 x 60
  • Finish
    Polished
  • Product Type
    Cylinder
  • Material
    Brass
  • Size
    40 x 60mm