Europrofile Cylinder Brass Visipacked 45 x 50

Order Code: ZT4963382S

£14.99 Inc VAT (20%)


Description

Sterling Europrofile Cylinder Brass Visipacked 45 x 50 45 x 50mm (95mm) , Double, Polished Brass Internal x external- 45mm x 50mm An affordable and dependable cylinder for the commercial and consumer markets Solid brass body & plug 5 pin tumbler locking mechanism Anti-pick mushroom pins 12, 000 key differs 30� offset cam Standard section keyway

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Europrofile Cylinder Brass Visipacked 45 x 50
  • Product Type
    Europrofile Cylinder
  • Size
    45 x 50mm
  • Finish
    Polished Brass
  • Body Material
    Solid Brass