Europrofile Cylinder Brass Visipacked 45 x 55

Order Code: ZT4963460S

£15.99 Inc VAT (20%)


Description

Sterling Europrofile Cylinder Brass Visipacked 45 x 55 45 x 55mm (100mm) , Double, Polished Brass Internal x external- 45mm x 55mm An affordable and dependable cylinder for the commercial and consumer markets Solid brass body & plug 5 pin tumbler locking mechanism Anti-pick mushroom pins 12, 000 key differs 30� offset cam Standard section keyway

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Europrofile Cylinder Brass Visipacked 45 x 55
  • Size
    45 x 55mm
  • Product Type
    Europrofile Cylinder
  • Finish
    Polished Brass
  • Material
    Brass