Europrofile Double Cylinder Nickel 45 x 50

Order Code: ZT4965682S

£12.99 Inc VAT (20%)


Description

Sterling Europrofile Double Cylinder Nickel 45 x 50 45 x 50mm (95mm) , Double, Bright Nickel Internal x external- 45mm x 50mm An affordable and dependable cylinder for the commercial and consumer markets Ideal for use as a standard lock Solid brass body and plug 5 pin tumbler locking mechanism Anti-pick mushroom pins 12, 000 key differs 30� offset cam Standard section keyway

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Europrofile Double Cylinder Nickel 45 x 50
  • Material
    Brass
  • Size
    45 x 50mm
  • Finish
    Bright Nickel
  • Product Type
    Double Cylinder

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome