Fortress Mortice Sashlock Brass 63mm - 262-32

Order Code: ZT4966350S

£17.99 Inc VAT (20%)


Description

Era Fortress Mortice Sashlock Brass 63mm 5 lever British Standard High Security Mortice Lock Meets the requirements of BS3621:2017 and is suitable for the demands of the insurance companies and the Police High security levels are delivered by a 20mm bolt throw Hardened steel plates on both to resist drilling.Twin hardened steel plates in the Deadbolt resists hacksawing Sashlock features an easily reversible latch bolt without the removal of the lock cover 1, 000 key variations for added security Suitable for External Doors 10 Yr Mechanical Guarantee

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Fortress Mortice Sashlock Brass 63mm - 262-32
  • Finish
    Brass
  • Type
    Mortice Sashlock
  • Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome