Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Door Hardware & Components
Door Exit Devices
Mortice Locks & Security Bolts
No.5012 3 Lever Nickel Plated Deadlock - 75mm
By Perry
Order Code:
ZT1415681X
£7.99
each
Inc VAT (20%)
£79.90 minimum order value
10
Add to basket
Minimum order quantity: 10.
Get it in
11-16
working days
Available
GBP
79.90
https://www.zoro.co.uk/shop/maintenance-and-outdoor/mortice-locks-and-security-bolts/no-5012-3-lever-nickel-plated-deadlock-75mm/p/ZT1415681X
Add to quotation
View all Mortice Locks & Security Bolts
Description
- Comes with removable plates
- CE Certifire
- Suits FD30/60
- 63mm or 75mm
- Available in 2 finishes
See full description
Specifications
Technical Information
Safety Information
Specifications for No.5012 3 Lever Nickel Plated Deadlock - 75mm
Finish
Nickel Plated
MFR Part No.
5012-0075NP
Product Type
3-Lever Mortice Deadlock
Length
75mm
Body Material
Zinc Plated
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome