PM236 Bathroom 2 Lever Sashlock Polished Brass 67mm 2.5in YALPM236PB25

Order Code: ZT1464507S

£16.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The Yale PM236 2 lever bathroom mortice sashlock offers a standard level of security and are suitable for use on internal timber doors. The deadbolt is locked or unlocked NOT by key but using a separate handle set (not supplied) from either side. These sashlocks also have a 12.5mm deadbolt, and are suitable for use on bathroom doors or other internal doors where privacy is required. A deadlock has a single deadbolt which is locked or unlocked and locked by means of a key from either side, whereas, a sashlock has both a deadbolt and a latch which is operated from either side by a lever handles. The security level of mortice deadlocks or sashlocks ranges from 2-5 levers. The higher the number of levers the more secure the lock is. Finish Polished Brass Case Size 67 x 102mm (2.5 in) Pack Visi x 1 Backset 44.5mm This is the measurement from the edge of the door to the centre of the keyhole. Centre 57mm This is the measurement from the centre of the follower, which operates the handles, to the centre of the keyhole. In the UK this is commonly 57mm.

See full description
Specifications for PM236 Bathroom 2 Lever Sashlock Polished Brass 67mm 2.5in YALPM236PB25
  • Finish
    Polished Brass
  • Security Rating
    Standard
  • Door Edge to Center Distance
    44.5mm
  • Case Depth
    67mm
  • Case Height
    102mm
  • Backset
    44.5mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome