Rebated Tubular Mortice Latch 2650 Electro Brass 63mm 2.5in UNNY2650EB25

Order Code: ZT1295685P

£33.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The Union 2650 rebated mortice latches are suitable for timber doors hinged on the left or right and requiring lever handle operation. Please note these are not suitable for use with unsprung lever handles. These latches are suitable for 13mm rebate. Latches with a case size of 64.5mm (2.5 inchs) are suitable for handles with a backset of 44.5/45mm. Latches with a case size of 76mm (3 inches) are suitable for handles with a 57mm backset. Finish Electro Brass Case Size 64mm Backset Size 44.5mm.

See full description
Specifications for Rebated Tubular Mortice Latch 2650 Electro Brass 63mm 2.5in UNNY2650EB25
  • MFR Part No.
    Y2650-EB-2.50
  • Finish
    Electro Brass
  • Door Edge to Center Distance
    44.5mm
  • Backset
    44.5mm
  • Case Size
    64mm