Replacement Cylinder Lock, Euro Lock, Incl. 2 Keys

Order Code: ZT2688325S

£69.99 Inc VAT (20%)


Description

Replacement cylinder lock, Euro lock, incl. 2 keys. Supplied = assembled. Category = cupboards. Product type = locks. Material = zamac. Colour = silver, black. Length = 35 mm. Model = includes 2 keys. Diameter = 20 mm. Replacement cylinder lock EUROLOCK, 2 keys included. Diameter 16 - 19 mm.

Specifications for Replacement Cylinder Lock, Euro Lock, Incl. 2 Keys
  • Product Type
    Locks
  • Colour
    Silver, Black
  • Material
    Zamac
  • Supplied
    Assembled
  • Diameter
    20mm
  • Length
    35mm
  • Model
    Includes 2 Keys

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome