Single Euro Nickel Cylinder 41mm

Order Code: ZT4971676S

£7.99 Inc VAT (20%)


Description

Sterling Single Euro Nickel Cylinder 41mm 30 x 11mm (41mm) , Single, Bright Nickel Internal x external- 11mm x 30mm An affordable and dependable cylinder for the commercial and consumer markets Solid brass body & plug 5 pin tumbler locking mechanism Anti-pick mushroom pins 12, 000 key differs 30� offset cam Standard section keyway

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Single Euro Nickel Cylinder 41mm
  • Material
    Solid Brass
  • Size
    41mm
  • Colour
    Bright Nickel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome