Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Door Hardware & Components
Door Exit Devices
Mortice Locks & Security Bolts
SSS Flush Bolts 200mm
By Matlock
Order Code:
ZT1059122X
£6.99
Inc VAT (20%)
£7.29
4% off
1
Add to basket
Get it by
Mon, 30th Dec
In Stock
GBP
6.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/mortice-locks-and-security-bolts/sss-flush-bolts-200mm/p/ZT1059122X
Add to quotation
Schedule an order and save 5%
View all Mortice Locks & Security Bolts
Description
Finished in aluminium, stainless steel and brass. Size: 200mm.
Specifications
Specifications for SSS Flush Bolts 200mm
Length
200mm
MFR Part No.
IN268BSSS
Finish
Stainless Steel
Product Type
Door Bolts
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome