WS6 Security Door Chain - Electro Brass Finish YALVWS6EB

Order Code: ZT1297133P

£15.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£15.990%
5 +£15.195%

Order by 2pm, get it Tomorrow

Description

The WS6 security door chain complies with the TS0032012 DHF standard for door chains and limiters, and is Secured by Design approved. This door chain is simple to install and easy to use, holding the door in a slightly open position whilst restraining against a forced attack. Also helps you identify a caller before the door is fully released. This Yale YALVWS6EB can be fiited in less than 2 minutes so you get instant full protection and security. The WS6 is finished in Electro Brass and carries a 2 Year Guarantee.

See full description
Specifications for WS6 Security Door Chain - Electro Brass Finish YALVWS6EB
  • MFR Part No.
    V-WS6-EB
  • Finish
    Electro Brass
  • Type
    Door Chain
  • Fitting Type
    Door Chain

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome