0.010" x 6" x 100" Brass Shim

Order Code: ZT1060581X

£69.99 Inc VAT (20%)


Description

Brass Shim stock. Available in 6" x 100" roll in a range of thicknesses from 0.001" to 0.025". Also available in a 12 piece pack - 6" x 12" rolls covering thicknesses from 0.001"-0.015".

Specifications for 0.010" x 6" x 100" Brass Shim
  • Thickness
    0.01in
  • Material
    Brass
  • Number of Pieces
    1
  • Width
    6in
  • Length
    100in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome