0.031" x 6" x 50" Stainless Steel Shim

Order Code: ZT1060560X

£89.99 Inc VAT (20%)


Description

Stainless Steel Shims

Available in:
Inch sizes:
6" x 50" roll in a range of thicknesses from 0.0005" to 0.031". Also available in an 8 piece pack - 6" x 12" rolls covering thicknesses from 0.001"-0.020".

Metric sizes:
150mm x 1.25m roll in a range of thicknesses from 0.05mm to 0.80mm. Plus an 8 piece pack - 150mm x 300mm covering thicknesses from 0.05mm to 0.50mm.

See full description
Specifications for 0.031" x 6" x 50" Stainless Steel Shim
  • Length
    50"in
  • Width
    6in
  • Thickness
    0.031in
  • Number of Pieces
    1
  • Material
    Stainless Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome