Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Raw Materials
Packing Shim
Pipe Round 100mm/4IN L1000 PVC
By Manrose
Order Code:
ZT5099255S
£23.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
23.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/packing-shim/pipe-round-100mm-4in-l1000-pvc/p/ZT5099255S
Add to quotation
View all Packing Shim
Description
Manrose PIPE ROUND 100MM/4IN L1000 PVC Low Profile Ducting 41900
Specifications
Specifications for Pipe Round 100mm/4IN L1000 PVC
Length
1000mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome