Plastic Shim Pack 0.0005" to 0.030" 5 x 20" 14 Piece

Order Code: ZT1060482X

£69.99 Inc VAT (20%)


Description

Contains one of each of the following thickness of shim: 0.0005”, 0.001”, 0.0015”, 0.002”, 0.003”, 0.004”, 0.005”, 0.0075”, 0.010”, 0.0125”, 0.015”, 0.020”, 0.025” and 0.030”.

Specifications for Plastic Shim Pack 0.0005" to 0.030" 5 x 20" 14 Piece
  • Number of Pieces
    14
  • Thickness
    0.001in
    0.0005in
    0.03in
    0.0015in
    0.015in
    0.0125in
    0.02in
    0.01in
    0.0075in
    0.003in
    0.004in
    0.025in
    0.002in
    0.005in
  • Material
    Plastic
  • MFR Part No.
    77-644-905
  • Width
    5in
  • Length
    20in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome